Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" FNPT Carbon Steel Ball Valve Inline

  • Mfr # VAE2.A0 1/4

  • Zoro # G3021182


product price: $48.79
/ea

Key Features

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAE2.A0 1/4
Zoro #
G3021182
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
1/4 in
Overall Length
2.72 in
Handle Length
2.99 in
Handle Height
1.78 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in

Details

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Temp. Range
-20 Degrees to 175 Degrees F
Seat Material
Delrin(R)
Features
Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, bar stock body design.
Stem Material
Nickel-Plated Steel
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Handle Material
Steel
Handle Type
Lever
Max. Pressure
7,000 PSI CWP
Body Material
Carbon Steel
Standards
RoHS Compliant
Seal Material
Delrin
Type
Three Piece
Vacuum Service Rating
29 in Hg
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
3
Connection Type - Side 1
NPT
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
175 Degrees F
Vented Ball Valve
Non-Vented
Color - Valve Handle
Gray
Maximum Pressure - Steam
Not Rated
Color - Valve Body
Black
Connection Type - Side 2
NPT
Valve Series
VAE

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 7,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Carbon Steel, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.