Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" FNPT Brass Electronic Ball Valve 2-Way

  • Mfr # EHG24ATE20

  • Zoro # G5162071


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead-Free Brass
Body Style
2-Way
Ball Valve Basic Body Material
Brass
Standards
NSF / ANSI 372 LOW LEAD, NEMA 4, NEMA 4X, ISO 5211, AB1953, RoHs, Vermont S.0152 Lead Free, Maryland HB.372 Lead Free, Louisiana HB.471, Reduction of Lead in Drinking Water Act S.3874, Section 116875 of the California Health & Safety Code
Ball Valve Product Group
Actuated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHG24ATE20
Zoro #
G5162071
UPC #
649848055775
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Overall Length
2.93 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in

Details

Body Material
Lead-Free Brass
Body Style
2-Way
Ball Valve Basic Body Material
Brass
Standards
NSF / ANSI 372 LOW LEAD, NEMA 4, NEMA 4X, ISO 5211, AB1953, RoHs, Vermont S.0152 Lead Free, Maryland HB.372 Lead Free, Louisiana HB.471, Reduction of Lead in Drinking Water Act S.3874, Section 116875 of the California Health & Safety Code
Ball Valve Product Group
Actuated
Temp. Range
-20 Degrees to 370 Degrees F
Max. Operating Pressure Differential
300 psi
Body Seal Material
Viton
Seat Material
RTFE
Connection Type
FNPT x FNPT
Port
Full
Stem Type
Blowout Proof
Stem Material
Nickel Plated Brass
Mount
Direct / Integral
Voltage
120VAC
Ambient Temp. Range
-40 Degrees to 150 Degrees F
Ball Material
Chrome Plated Brass
Valve Structure
2-Piece
Item
Electronic Actuated Ball Valve
Max. Pressure
600 psi CWP
Seal Material
PTFE, RPTFE, FKM
Maximum Pressure - Operating
600 psi
3-A Standard Compliance
Not Rated
Actuator Enclosure Material
Aluminum
Maximum Pressure - Combustible Gas
Not Rated
Valve Ways
2-Way
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Actuator Motor Type
Reversing
Manufacturer Warranty
2 yr
IP Rating
IP66
Operating Temperature - Minimum
-20 Degrees F
Actuator Cycle Time - 90 Degrees
2.5 sec
Actuator Ambient Temperature - Maximum
150 Degrees F
Actuator Features
Manual Override, Position Indicator, Thermal Overload Protection
Valve Construction
Two-Piece
Fail Safe Position
Fail Last
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Duty Cycle
50 %
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
370 Degrees F
Actuator Output Shaft Material
316 Stainless Steel
Coefficient of Volume (Cv)
34
Actuator Ambient Temperature - Minimum
-40 Degrees F
Ball Port Style
Full Port
Maximum Pressure - Steam
150 psi
Maximum Operating Pressure Differential
300 psi
Actuator Operation
90 Degrees
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Series
DE
For Media
Compressed Air, Natural Gas, Oil
Valve Body Style
Straight
Maximum Current
5 A
Valve Series
EHG

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Chrome-Plated Brass, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material PTFE, RPTFE, FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Position Indicator, Thermal Overload Protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.