Zoro Homepage

Electronic Ball Valve, SS, 1 In.

  • Mfr # E2S25AJE21

  • Zoro # G0865505


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Body Style
2-Way
Valve Structure
2-Piece
Stem Material
316 stainless steel
Ambient Temp. Range
-40 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2S25AJE21
Zoro #
G0865505
UPC #
649848015120
Country of Origin
United States

Dimensions

Pipe Size
1"
Overall Length
3.15 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Body Material
316 Stainless Steel
Body Style
2-Way
Valve Structure
2-Piece
Item
Electronic Actuated Ball Valve
Stem Material
316 stainless steel
Ambient Temp. Range
-40 Degrees to 150 Degrees F
Seat Material
PTFE
Max. Pressure
1000 psi CWP
Standards
ASTM A276-316, ASTM A351-CF8M, ISO5211, NEMA 4, NEMA 4X
Ball Valve Product Group
Actuated
Port
Full
Body Seal Material
PTFE/Viton
Voltage
120V AC
Connection Type
FNPT x FNPT
Mount
Direct
Max. Steam Pressure
150 psi WSP
Max. Operating Pressure Differential
500 psi
Temp. Range
-4 Degrees to 392 Degrees F
Ball Material
CF8M Stainless Steel
Ball Valve Basic Body Material
Stainless Steel
Stem Type
Blowout Proof
Seal Material
PTFE, FKM
Actuator Motor Type
Reversing
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
392 Degrees F
Valve Body Style
Straight
Actuator Features
Manual Override, Position Indicator, Thermal Overload Protection
Maximum Pressure - Steam
150 psi
Maximum Pressure - Operating
1,000 psi
Connection Gender - Side 1
Female
Ball Port Style
Full Port
Maximum Operating Pressure Differential
500 psi
Actuator Output Shaft Material
316 Stainless Steel
3-A Standard Compliance
Not Rated
Actuator Ambient Temperature - Maximum
150 Degrees F
Actuator Series
DE154
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Construction
Two-Piece
NEMA Enclosure Rating
4, 4X
Actuator Cycle Time - 90 Degrees
2.5 sec
Manufacturer Warranty
2 yr
Connection Gender - Side 2
Female
For Media
Compressed Air, Natural Gas, Oil
Fail Safe Position
Fail Last
Coefficient of Volume (Cv)
109
IP Rating
IP66
Maximum Pressure - Combustible Gas
Not Rated
Actuator Ambient Temperature - Minimum
-40 Degrees F
Actuator Operation
90 Degrees
Valve Ways
2-Way
Connection Type - Side 2
NPT
Actuator Duty Cycle
50 %
Valve Series
E2S

Description

Electrically Actuated Two-Way Ball Valve, Ball Material 316 Stainless Steel, Nominal Valve Size 1 in, Maximum Pressure - Operating 1,000 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, RPTFE, Seal Material PTFE, FKM, Voltage 115V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Position Indicator, Thermal Overload Protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.