Dining Arm Chairs, PK5
- Mfr # 12520-WN
- Zoro # G924882581
product price:Â
$
1,785.99
/pk of 5, $357.20/ea
Key Features
Includes Foot Rail
No Foot Rail
Features
Designed to Provide Dependable, Comfortable Seating in Dining Room Settings, Easily Stackable for Convenient Storage, Fire-Retardant, High-Density Foam and Upholstery, Floor Glides Allow for Smoother Chair Movement
Seat Depth
20 in
Overall Width
23 in
Arm Style
Fixed Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12520-WN
- Zoro #
- G924882581
- UPC #
- -
- Country of Origin
- China
Dimensions
- Seat Depth
- 20 in
- Overall Width
- 23 in
- Overall Height
- 37 in
- Overall Depth
- 25 in
- Back Height
- 18 in
- Seat Width
- 21 in
- Structural Material Thickness
- 2 mm
- Back Width
- 21 in
- Padding Thickness
- 2 in
- Seat Height - Maximum
- 20 in
- Fits Chest Size
- Designed to Provide Dependable, Comfortable Seating in Dining Room Settings, Easily Stackable for Convenient Storage, Fire-Retardant, High-Density Foam and Upholstery, Floor Glides Allow for Smoother Chair Movement
Description
Dining Arm Chairs, Overall Height 37 in, Overall Width 23 in, Overall Depth 25 in, Seat Width 21 in, Seat Depth 20 in, Back Height 18 in, Back Width 21 in, Seat Color Walnut, Back Color Walnut, Frame Color Walnut, Frame Material Aluminum, Arm Style Fixed Arms, Weight Capacity 500 lb, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.