Shop DYNAREX
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dining Arm Chairs, PK5
- Mfr # 12521-WN
- Zoro # G724881562
product price:Â
$
1,785.99
/pk of 5, $357.20/ea
Key Features
Structural Material Thickness
2 mm
Overall Width
23 in
Padding Location
Padded Back, Padded Seat
Back Height
19 in
Overall Height
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12521-WN
- Zoro #
- G724881562
- UPC #
- -
- Country of Origin
- China
Dimensions
- Structural Material Thickness
- 2 mm
- Overall Width
- 23 in
- Back Height
- 19 in
- Overall Height
- 38 in
- Overall Depth
- 24 in
- Padding Thickness
- 2 in
- Seat Depth
- 20 in
- Back Width
- 21 in
- Seat Height - Maximum
- 19 in
- Seat Width
- 21 in
- Fits Chest Size
- Designed to Provide Dependable, Comfortable Seating in Dining Room Settings, Easily Stackable for Convenient Storage, Fire-Retardant, High-Density Foam and Upholstery
Description
Dining Arm Chairs, Overall Height 38 in, Overall Width 23 in, Overall Depth 24 in, Seat Width 21 in, Seat Depth 20 in, Back Height 19 in, Back Width 21 in, Seat Color Walnut, Back Color Walnut, Frame Color Walnut, Frame Material Aluminum, Arm Style Fixed Arms, Weight Capacity 500 lb, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.