Shop DYNAREX
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dining Arm Chairs, PK5
- Mfr # 12521-CH
- Zoro # G224881307
product price:Â
$
1,785.99
/pk of 5, $357.20/ea
Key Features
Swiveling
Not Swiveling
Overall Depth
24 in
Structural Material Thickness
2 mm
Back Height
19 in
Seat Height - Maximum
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12521-CH
- Zoro #
- G224881307
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 24 in
- Structural Material Thickness
- 2 mm
- Back Height
- 19 in
- Seat Height - Maximum
- 19 in
- Padding Thickness
- 2 in
- Overall Height
- 38 in
- Overall Width
- 23 in
- Seat Depth
- 20 in
- Back Width
- 21 in
- Seat Width
- 21 in
- Fits Chest Size
- Designed to Provide Dependable, Comfortable Seating in Dining Room Settings, Easily Stackable for Convenient Storage, Fire-Retardant, High-Density Foam and Upholstery, Floor Glides Allow for Smoother Movement
Description
Dining Arm Chairs, Overall Height 38 in, Overall Width 23 in, Overall Depth 24 in, Seat Width 21 in, Seat Depth 20 in, Back Height 19 in, Back Width 21 in, Seat Color Cherry, Back Color Cherry, Frame Color Cherry, Frame Material Aluminum, Arm Style Fixed Arms, Weight Capacity 500 lb, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.