Shop DYNAREX
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dining Arm Chairs, PK5
- Mfr # 12522-BC
- Zoro # G824881660
product price:Â
$
1,785.99
/pk of 5, $357.20/ea
Key Features
Assembly
Assembled
Padding Location
Padded Back, Padded Seat
Includes Foot Rail
No Foot Rail
Back Width
20 in
Stack Capacity
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12522-BC
- Zoro #
- G824881660
- UPC #
- -
- Country of Origin
- China
Dimensions
- Back Width
- 20 in
- Overall Width
- 23 in
- Padding Thickness
- 2 in
- Back Height
- 18 in
- Seat Width
- 21 in
- Structural Material Thickness
- 2 mm
- Seat Height - Maximum
- 19 in
- Seat Depth
- 20 in
- Overall Depth
- 24 in
- Overall Height
- 37 in
- Fits Chest Size
- Designed to Provide Dependable, Comfortable Seating in Dining Room Settings, Easily Stackable for Convenient Storage, Fire-Retardant, High-Density Foam and Upholstery, Floor Glides Allow for Smoother Chair Movement
Description
Dining Arm Chairs, Overall Height 37 in, Overall Width 23 in, Overall Depth 24 in, Seat Width 21 in, Seat Depth 20 in, Back Height 18 in, Back Width 20 in, Seat Color Beachwood, Back Color Beachwood, Frame Color Beachwood, Frame Material Aluminum, Arm Style Fixed Arms, Weight Capacity 500 lb, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.