Shop DYNAREX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Two Door / Two Drawer Wardrobe
- Mfr # 12511-CH
- Zoro # G524882240
product price:Â
$
791.99
/ea
Key Features
Number of Shelves
2
Material
Laminate, Wood
Overall Height
76 in
Overall Depth
23 in
Features
Adjustable Levelers, Ball-Bearing Drawers, Constructed with Ample Storage, Features Rounded Edges and Soft-Close Hinges, Hanging Rod and Drawer Space, Metal Drawer Slides Feature, Ventilated Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12511-CH
- Zoro #
- G524882240
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Wardrobe
- Number of Shelves
- 2
- Material
- Laminate, Wood
- Features
- Adjustable Levelers, Ball-Bearing Drawers, Constructed with Ample Storage, Features Rounded Edges and Soft-Close Hinges, Hanging Rod and Drawer Space, Metal Drawer Slides Feature, Ventilated Back
- Standards
- ASTM F2057-23
- Color
- Cherry
- Number of Doors
- 2
- Model Name
- The Glenshaw Collection
- Number of Storage Compartments
- 3
- Shell Material
- Laminate, Wood
- Wire Color
- Cherry
- Traction Material
- Laminate, Wood
Dimensions
- Overall Height
- 76 in
- Overall Depth
- 23 in
- Overall Width
- 30 in
- Fits Chest Size
- Adjustable Levelers, Ball-Bearing Drawers, Constructed with Ample Storage, Features Rounded Edges and Soft-Close Hinges, Hanging Rod and Drawer Space, Metal Drawer Slides Feature, Ventilated Back
Description
Two Door / Two Drawer Wardrobe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.