Shop DYNAREX
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
One Door / Two Drawer Wardrobe
- Mfr # 12510-BG
- Zoro # G424882197
product price:Â
$
645.99
/ea
Key Features
Number of Doors
1
Overall Height
76 in
Features
Adjustable Levelers, Ball-Bearing Drawers, Constructed with Ample Storage, Hanging Rod and Drawer Space, Metal Drawer Slides Feature, Soft-Close Hinges, Ventilated Back
Number of Shelves
2
Standards
ASTM F2057-23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12510-BG
- Zoro #
- G424882197
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 76 in
- Overall Width
- 22 in
- Overall Depth
- 23 in
- Fits Chest Size
- Adjustable Levelers, Ball-Bearing Drawers, Constructed with Ample Storage, Hanging Rod and Drawer Space, Metal Drawer Slides Feature, Soft-Close Hinges, Ventilated Back
Details
- Number of Doors
- 1
- Features
- Adjustable Levelers, Ball-Bearing Drawers, Constructed with Ample Storage, Hanging Rod and Drawer Space, Metal Drawer Slides Feature, Soft-Close Hinges, Ventilated Back
- Number of Shelves
- 2
- Standards
- ASTM F2057-23
- Color
- Beige
- Material
- Laminate, Wood
- Model Name
- The Glenshaw Collection
- Number of Storage Compartments
- 3
- Item
- Wardrobe
- Shell Material
- Laminate, Wood
- Wire Color
- Beige
Description
One Door / Two Drawer Wardrobe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.