Shop DYNAREX
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
One Door / Two Drawer Wardrobe
- Mfr # 12510-OA
- Zoro # G624883246
product price:Â
$
645.99
/ea
Key Features
Standards
ASTM F2057-23
Overall Width
22 in
Overall Height
76 in
Number of Doors
1
Features
Adjustable Levelers, Ball-Bearing Drawers, Constructed with Ample Storage, Hanging Rod and Drawer Space, Metal Drawer Slides Feature, Soft-Close Hinges, Ventilated Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12510-OA
- Zoro #
- G624883246
- UPC #
- -
- Country of Origin
- Malaysia
- Standards
- ASTM F2057-23
- Number of Doors
- 1
- Features
- Adjustable Levelers, Ball-Bearing Drawers, Constructed with Ample Storage, Hanging Rod and Drawer Space, Metal Drawer Slides Feature, Soft-Close Hinges, Ventilated Back
- Color
- Oak
- Number of Storage Compartments
- 3
- Material
- Laminate, Wood
- Model Name
- The Glenshaw Collection
- Number of Shelves
- 2
- Item
- Wardrobe
- Shell Material
- Laminate, Wood
- Wire Color
- Oak
- Traction Material
- Laminate, Wood
Dimensions
- Overall Width
- 22 in
- Overall Height
- 76 in
- Overall Depth
- 23 in
- Fits Chest Size
- Adjustable Levelers, Ball-Bearing Drawers, Constructed with Ample Storage, Hanging Rod and Drawer Space, Metal Drawer Slides Feature, Soft-Close Hinges, Ventilated Back
Description
One Door / Two Drawer Wardrobe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.