Shop DYNAREX
See all product information
Create Account
Positioning Wedges
- Mfr # 13003
- Zoro # G624883413
product price:Â
$
32.15
/ea
Key Features
Interior Material
Foam, Stretch Vinyl
Shape
Triangle
Overall Height
35 in
Cover Washability
Not Machine Washable
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13003
- Zoro #
- G624883413
- UPC #
- 840117307766
- Country of Origin
- China
Dimensions
- Overall Height
- 35 in
- Overall Length
- 8 in
- Overall Width
- 8 in
- Length
- 8 in
Details
- Interior Material
- Foam, Stretch Vinyl
- Shape
- Triangle
- Item
- Positioning Wedge
- Cover Washability
- Not Machine Washable
- Cover Material
- Stretch Vinyl
- Color
- White
- Wire Color
- White
Description
Positioning Wedges
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.