Positioning Wedges
- Mfr # 13002
- Zoro # G624881341
product price:Â
$
32.15
/ea
Key Features
Overall Width
8 in
Cover Washability
Not Machine Washable
Overall Height
30 in
Interior Material
Foam, Stretch Vinyl
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13002
- Zoro #
- G624881341
- UPC #
- 840117307742
- Country of Origin
- China
Dimensions
- Overall Width
- 8 in
- Overall Height
- 30 in
- Overall Length
- 8 in
- Length
- 8 in
Details
- Cover Washability
- Not Machine Washable
- Interior Material
- Foam, Stretch Vinyl
- Color
- White
- Item
- Positioning Wedge
- Cover Material
- Stretch Vinyl
- Shape
- Triangle
- Wire Color
- White
Description
Positioning Wedges
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.