Positioning Wedges
- Mfr # 13001
- Zoro # G424883880
product price:Â
$
29.15
/ea
Key Features
Overall Height
24 in
Overall Width
8 in
Color
White
Cover Material
Stretch Vinyl
Shape
Triangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13001
- Zoro #
- G424883880
- UPC #
- 840117307728
- Country of Origin
- China
Dimensions
- Overall Height
- 24 in
- Overall Width
- 8 in
- Overall Length
- 8 in
- Length
- 8 in
Details
- Color
- White
- Cover Material
- Stretch Vinyl
- Shape
- Triangle
- Cover Washability
- Not Machine Washable
- Item
- Positioning Wedge
- Interior Material
- Foam, Stretch Vinyl
- Wire Color
- White
Description
Positioning Wedges
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.