Toilet Safety Rails
- Mfr # 10350
- Zoro # G924882345
product price:Â
$
61.89
/ea
Key Features
Mounting Flange Material
Steel
Color
Black, White
Bar Material
Steel
Length
28 in
Product Type
Freestanding Grab Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10350
- Zoro #
- G924882345
- UPC #
- 616784035017
- Country of Origin
- China
Dimensions
- Length
- 28 in
- Bar Length
- 20 in
- Bar Diameter
- 1 in
- Fits Chest Size
- Comes in Retail-Friendly Packaging, Designed to Help Individuals Sit and Stand, Fits Most Existing Standard and Elongated Toilets, Free-Standing Rail Features a Convenient Magazine Rack, Tool-Free Assembly
Details
- Mounting Flange Material
- Steel
- Color
- Black, White
- Bar Material
- Steel
- Item
- Toilet Safety Rail
- Product Type
- Freestanding Grab Bar
- Weight Capacity
- 300 lb
- Features
- Comes in Retail-Friendly Packaging, Designed to Help Individuals Sit and Stand, Fits Most Existing Standard and Elongated Toilets, Free-Standing Rail Features a Convenient Magazine Rack, Tool-Free Assembly
- Bar Style
- Straight
- Finish
- Painted
- Wire Color
- Black, White
Description
Toilet Safety Rail, Bar Style Straight, Bar Material Steel, Bar Diameter 1 in, Bar Length 20 in, Weight Capacity 300 lb, ADA Compliant Not Applicable, Mount Orientation Not Applicable, Color Black, White, Features Comes in Retail-Friendly Packaging, Designed to Help Individuals Sit and Stand, Fits Most Existing Standard and Elongated Toilets, Free-Standing Rail Features a Convenient Magazine Rack, Tool-Free Assembly, Mounting Flange Material Steel, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.