1-Gang 21 cu. in. Adjustable Depth Electrical switch and outlet Box New work, 60PK
- Mfr # EPB-1G21-ADJ
- Zoro # G924174020
product price:Â
$
122.99
/pk of 60, $2.05/ea
Free Shipping & Returns
Key Features
Overall Depth
3.15 in
Box Shape
Rectangle
Color
Gray
Material
Plastic
Length
2.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPB-1G21-ADJ
- Zoro #
- G924174020
- UPC #
- 845940016236
- Country of Origin
- China
- Box Shape
- Rectangle
- Color
- Gray
- Item
- Electrical Boxes
- Material
- Plastic
Dimensions
- Overall Depth
- 3.15 in
- Length
- 2.37 in
- Overall Width
- 3.8 in
Description
21 cu in single gang Deep Switch/Outlet Box.New Work, adjustable depth stud bracket.For use with non-metallic sheathed cable.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, GU, VI, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.