3-Gang 49 cu. in. Adjustable Depth Electrical switch and outlet Box, 32PK
- Mfr # EPB-3G49-ADJ
- Zoro # G624174016
product price:Â
$
101.99
/pk of 32, $3.19/ea
Free Shipping & Returns
Key Features
Material
Plastic
Box Shape
Rectangle
Color
Gray
Length
5.9 in
Overall Width
3.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPB-3G49-ADJ
- Zoro #
- G624174016
- UPC #
- 845940016250
- Country of Origin
- China
Dimensions
- Length
- 5.9 in
- Overall Width
- 3.71 in
- Overall Depth
- 2.94 in
Details
- Material
- Plastic
- Box Shape
- Rectangle
- Color
- Gray
- Item
- Electrical Boxes
Description
49 cu in 3-gang Deep Switch/Outlet Box. New Work, adjustable depth stud bracket. For use with non-metallic sheathed cable.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, GU, VI, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.