A19 LED Light Bulb, 40W Equiv. 5W, Non-Dimmable, 450lm, 5000K daylight, E26 Medium Base, ETL Listed, 24PK

  • Mfr # YGA03C70-5W-850-24P
  • Zoro # G824174014
product price: 
$
24.99
/pk of 24, $1.04/ea

Key Features

Light Bulb Shape Code
A19
Lumen
450 Im
Dimmable Capability
Non Dimmable
Light Bulb Base Code
E26
Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YGA03C70-5W-850-24P
Zoro #
G824174014
UPC #
845940016441
Country of Origin
China

Details

Item
Led Light Bulb
Light Bulb Shape Code
A19
Color Temperature
5000 K
Lumen
450 Im
Dimmable Capability
Non Dimmable
Light Bulb Base Code
E26
Color
White
Material
Plastic
Wattage
5W

Description

Our 24-Pack 5-Watt (40-Watt Equivalent), 5000K daylight, A19 shaped LED light bulb is a good replacement for existing incandescent light bulbs, which could offer a lifespan of 15,000-hours and create a comfortable atmosphere for any dining room, study room, bedroom and living room. No flicker, no dazzle.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.