Shop E ENERGETIC LIGHTING
See all product information
Create Account
ST19 LED Filament Light Bulb, 60-Watt Equivalent, Non-Dimmable, 5000K, 6PK
- Mfr # YGA16C09-950-6P
- Zoro # G924174013
product price:Â
$
23.99
/pk of 6, $4.00/ea
Key Features
Dimmable Capability
Non Dimmable
Lumen
650 Im
Light Bulb Shape Code
St19
Light Bulb Base Code
E26
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YGA16C09-950-6P
- Zoro #
- G924174013
- UPC #
- 845940016434
- Country of Origin
- China
- Dimmable Capability
- Non Dimmable
- Lumen
- 650 Im
- Light Bulb Shape Code
- St19
- Light Bulb Base Code
- E26
- Item
- Led Filament Light Bulb
- Material
- Glass
- Color
- Clear
- Color Temperature
- 5000 K
- Wattage
- 6.5W
Description
ST19 LED filament light bulb has an original clear glass Edison style which exudes a classic retro look. You could easily create a retro vintage look in any room or illuminate your clean modern style with pizzazz. Utilizing today's latest innovative LED technologies, it is a great replacement lamp for existing incandescent lamps, which could offer a lifespan of 15,000-hours and create a comfortable atmosphere for any dining room, study room, bedroom and living room.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.