Shop E ENERGETIC LIGHTING
See all product information
Create Account
A19 LED Light Bulb 60-Watt Equivalent 8W Dimmable E26,3000K, 24PK
- Mfr # YGA03C70-8W-830-24P
- Zoro # G724174015
product price:Â
$
28.99
/pk of 24, $1.21/ea
Key Features
Material
Plastic
Lumen
800 Im
Light Bulb Shape Code
A19
Wattage
8W
Dimmable Capability
Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YGA03C70-8W-830-24P
- Zoro #
- G724174015
- UPC #
- 845940016458
- Country of Origin
- China
- Color
- White
- Item
- Led Light Bulb
- Color Temperature
- 3000 K
- Material
- Plastic
- Lumen
- 800 Im
- Light Bulb Shape Code
- A19
- Wattage
- 8W
- Dimmable Capability
- Dimmable
- Light Bulb Base Code
- E26
Description
Our 24-Pack 8-Watt (60-Watt Equivalent), 3000K warm white, A19 shaped LED light bulb is a good replacement for existing incandescent light bulbs, which could offer a lifespan of 15,000-hours and create a comfortable atmosphere for any dining room, study room, bedroom and living room. No flicker, no dazzle.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.