Zoro Homepage

Roll, Hypalon, 3/32 in. Thick, 10 ft., 60A

  • Mfr # 330-3/32-10

  • Zoro # G501961517


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/32"
Width
36"
Length
10'
Material
Hypalon Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-3/32-10
Zoro #
G501961517
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/32"
Width
36"
Length
10'

Details

Material
Hypalon Rubber
Color
Black
Temperature Range
-20°F to 220°F
Tensile Strength
1500 PSI
Grade
High Grade
Durometer
60A
Standards
ASTM D2000 CE
Elongation
3.5
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, Hypalon, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 3/32 in, Black , 60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.