Zoro Homepage

Roll, Natural Gum, 1/16x 36 In, 100Ft L, Tan

  • Mfr # 387-1/16

  • Zoro # G901958247


product price: $1,352.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Thickness
1/16"
Width
36"
Length
100'
Material
Natural Gum Rubber
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387-1/16
Zoro #
G901958247
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/16"
Width
36"
Length
100'

Details

Material
Natural Gum Rubber
Color
Tan
Tensile Strength
3000 PSI
Elongation
6
Temperature Range
-20°F to 140°F
Durometer
40A
Standards
ASTM D2000 AA
Grade
Commerical Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth

Description

Rubber Roll, Natural Gum Rubber Width 36 in, Rubber Length 100 ft, Rubber Thickness 1/16 in, 40A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.