Rubber, EPDM, 1/32in Thick, 36in wide, 5ft long, 70A

  • Mfr # 1670-1/32-5
  • Zoro # G610917337
product price: 
$
28.39
/ea

Key Features

Rubber Thickness
1/32"
Rubber Material
EPDM Sheet Rubber
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-30⁰F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1670-1/32-5
Zoro #
G610917337
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
1/32"
Rubber Width
36"
Rubber Length
5'

Details

Rubber Material
EPDM Sheet Rubber
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-30⁰F
Durometer
70
Backing Type
No Adhesive
Tensile Strength (PSI)
750 PSI
Elongation
2.5
Finish
Plate
Shape
Rectangle

Description

Rubber Roll, EPDM, Rubber Width 36 in, Rubber Length 5 ft, Rubber Thickness 1/32 in, White, 70A, Plain backing

Restrictions

Ratings & reviews