Shop E. JAMES
See all product information
Create Account
Rubber, EPDM, 1/32in Thick, 4in wide, 36in long, 70A, adhesive backing
- Mfr # 1670-1/32YTAPE
- Zoro # G610918235
product price:
$
4.49
/ea
Sold in multiples of 2 for
$8.98
Key Features
Rubber Thickness
1/32"
Rubber Material
EPDM Sheet Rubber
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-30⁰F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1670-1/32YTAPE
- Zoro #
- G610918235
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Rubber Thickness
- 1/32"
- Rubber Width
- 4"
- Rubber Length
- 36"
Details
- Rubber Material
- EPDM Sheet Rubber
- Rubber Color
- Black
- Max Temp (F)
- 200 Degrees F
- Min. Temp. (F)
- -30⁰F
- Durometer
- 70
- Backing Type
- One Side Adhesive Backing
- Tensile Strength (PSI)
- 750 PSI
- Elongation
- 2.5
- Finish
- Plate
- Shape
- Rectangle
Description
Rubber Roll, EPDM, Rubber Width 4 in, Rubber Length 36 in, Rubber Thickness 1/32 in, White, 70A, Adhesive backing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.