
Sheet Rubber, 1/8, 10" X 3ft Tape Buna HG 70
Mfr # 5346HG-1/8X10X3TAPE
Zoro # G700770941
product price: $51.29
/eaKey Features
Rubber Thickness
1/8"
Rubber Width
10"
Rubber Length
3'
Rubber Material
High Grade Buna-N Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5346HG-1/8X10X3TAPE
Zoro #
G700770941
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/8"
Rubber Width
10"
Rubber Length
3'
Details
Rubber Material
High Grade Buna-N Rubber
Rubber Color
Black
Durometer
70A
Tensile Strength (PSI)
1500 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 BG
Grade
High Grade
Temperature Range - Adhesives
-40°F to 225°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Sheet Rubber, 1/8, 10" X 3ft Tape Buna High Grade 70 Durometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.