Sheet Rubber, 3/4, 24" X 4ft Tape Neo Economy 50

  • Mfr # 50050-3/4X24X4TAPE

  • Zoro # G7406028


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/4"
Rubber Width
24"
Rubber Length
4'
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50050-3/4X24X4TAPE
Zoro #
G7406028
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/4"
Rubber Width
24"
Rubber Length
4'

Details

Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
Durometer
50A
Tensile Strength (PSI)
500 PSI
Elongation
2.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Economy Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-20°F to 170°F

Description

Rubber Roll, Neoprene Economy Grade, Rubber Width 24 in, Rubber Length 4 ft, Rubber Thickness 3/4 in, 50A, Adhesive Backing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.