Zoro Homepage

Electronic Lock, Satin Chrome, 20 Button

  • Mfr # E5231XSWL62641

  • Zoro # G8740627


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry with Key Override and Privacy
Key Override Options
Large Format Removable Cores; Small Format Interchangeable Core
Hand
Nonhanded
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5231XSWL62641
Zoro #
G8740627
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/8 in to 2-1/4 in
Latch Length
1/2 in
Outside Width
3 3/8 in
Outside Depth
3 13/16 in
Latch Front Size
1/2 in
Inside Width
3 3/16 in
Outside Height
8 7/8 in
Inside Depth
2 1/8 in
Inside Height
8 7/8 in
Overall Height
8 7/8 in
Overall Width
3 3/8 in
Overall Depth
3 13/16 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Latch Front Length
1/2 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry with Key Override and Privacy
Key Override Options
Large Format Removable Cores; Small Format Interchangeable Core
Hand
Nonhanded
Finish
Satin Chrome
Keypad
12 Button
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Entrance
Case Material
Solid Cast
Grade
1
Weather Resistant
Yes
Max. User Codes
100
Series
E5200
Operating Temp. Range
-31 Degrees to 130 Degrees F Housing, -31 Degrees to 151 Degrees F Front Housing
Battery Life
Up to 180,000 Cycles
Access Method
Keypad
Standards
ANSI/BHMA A156.25
Max. Proximity Range
At Lock
Power Source
(4) AA Batteries
Fire Rating
3 hr
Includes
6-Pin Cylinder, Tailpiece
Number of Keys
2
Event Audit Trail
3000
Keypad Material
Solid Metal
Lock Material
Solid Cast
Mounting Style
Cylindrical
Timed Entry Allowance
2 to 20 sec
ADA Compliant
Yes
Voltage
4 AA Batteries
Material
Zinc
Bolt Throw
1/2 in
Type
Electronic
Temperature - Maximum
130 Degrees F
Temperature - Minimum
-31 Degrees F
User Codes - Maximum
3,000
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Handle Type
Lever
ANSI Grade
1
Lockset Type
Electrical
Lockset Material
Solid Cast
Event Audit Trails
30,000
Includes Hardware
Hardware Not Included
Hand Orientation
Non-Handed

Description

Electronic Keyless Lock, Function Entry with Key Override and Privacy, Access Method Keypad, Mounting Style Cylindrical, Lock Material Solid Cast, Finish Satin Chrome, Series E5200, Handle Type Lever, Door Thickness 1-3/8 in to 2-1/4 in, Key Override Options Large Format Removable Cores; Small Format Interchangeable Core, Hand Nonhanded, Outside Height 8 7/8 in, Outside Width 3 3/8 in, Outside Depth 3 13/16 in, Keypad Material Solid Metal, Power Source (4) AA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.