Shop All Self Locking Inserts
Download CAD Files
E-Z Lok
Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel, 10 PK
Mfr # 650-10
Zoro # G2781816
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M10-1.50
- Material Carbon Steel
- Overall Length 33/64 in
- Insert Diameter 14.3 mm
- External Thread Size 9/16"-12
Product Information
- Brand E-Z Lok
- MFR # 650-10
- Zoro # G2781816
- UPC # 839137002102
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M10-1.50 |
Overall Length | 33/64 in |
Insert Diameter | 14.3 mm |
External Thread Size | 9/16"-12 |
Drill Bit Size | 31/64 in |
Minimum Installation Depth | 15-5/64 mm |
Tap Sizes | 9/16-12 |
Min. Full Thread Depth | 19/32 |
Compatible Tap Size | 9/16"-12 |
Maximum Hole Diameter | 12.2936 mm |
Details
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 9/16 In.-12, Drill Bit Size 31/64 in, External Thread Fit 2A, External Thread Size 9/16 In.-12, Finish Black Phosphate, Insert Diameter 14.3 mm, Internal Thread Fit 2B, Internal Thread Size M10-1.50, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 12.2936 mm, Minimum Installation Depth 15 5/64 mm, Overall Length 13 mm, System of Measurement Inch/Metric, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 2 in L, 25 PK (822230G)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Steel Body, 35 PK (410824)
- ZORO SELECT Thread Cutting Screw, #2-56 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0206FPP)
- HAMPTON 5/16 in. X 5 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-447)
- E-Z LOK Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel, 10 PK (319-332)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, Carbon Steel, 5 PK (650-12)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #6-32 Int Thrd Sz, Carbon Steel, 10 PK (329-006)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 5 PK (550-1420)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, Carbon Steel, 10 PK (329-428)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-6)
- E-Z LOK Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, Carbon Steel (329-7)
- E-Z Lok Self Locking Inserts