This item is Discontinued.

E-Z Lok Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel 329-8

Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel (Discontinued)

  • Mfr # 329-8
  • Zoro # G008622355
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
329-8
Zoro #
G008622355
UPC #
839137000726
Country of Origin
United States

Dimensions

Internal Thread Size
1/2"-13
External Thread Size
3/4"-10

Details

Item
Self Locking Thread Insert
Material
Carbon Steel
Thread Type
Imperial

Description

Thread repair insert for metal, 1/2-13 x 3/4-10 x .656. Threading type is Course. Alloy is 12L14. Screw machined out of carbon steel for long lasting durability. Provides standard size/pitch threads allowing installation with standard tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.