CAD Viewer & Download Files
Heavy Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel, 5 PK
Mfr # 550-1032 -PK5
Zoro # G2097295
CAD Available
product price: $7.69
/pk 5, $1.54/eaKey Features
CAD Drawing
Material
Carbon Steel
Overall Length
7.5 mm
Insert Diameter
8 mm
External Thread Size
M8-1.25
Wall Type
Heavy Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
550-1032 -PK5
Zoro #
G2097295
UPC #
839137003307
Country of Origin
United States
Dimensions
Internal Thread Size
#10-32
Overall Length
7.5 mm
Insert Diameter
8 mm
External Thread Size
M8-1.25
Drill Bit Size
6.9 mm
Minimum Installation Depth
31/64 in
Tap Sizes
M8 x 1.25
Min. Full Thread Depth
31/64
Compatible Tap Size
M8-1.25
Maximum Hole Diameter
6.9 mm
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M8-1.25, Drill Bit Size 6.90 mm, External Thread Fit 2A, External Thread Size M8-1.25, Finish Black Phosphate, Insert Diameter 8 mm, Internal Thread Fit 2B, Internal Thread Size #10-32, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 6.9 mm, Minimum Installation Depth 31/64 in, Overall Length 19/64 in, System of Measurement Inch/Metric, Thread Direction Right Hand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.