Thin Wall Self Locking Thread Insert, 1/2"-20 Int Thrd Sz, Carbon Steel, 5 PK

  • Mfr # 319-820-PK5

  • Zoro # G2505316

CAD Available

product price:  $10.79
/pk 5, $2.16/ea

Key Features

CAD Drawing
Internal Thread Size
1/2"-20
Material
Carbon Steel
Overall Length
5/8 in
Insert Diameter
5/8 in
External Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
319-820-PK5
Zoro #
G2505316
UPC #
839137002874
Country of Origin
United States

Dimensions

Internal Thread Size
1/2"-20
Overall Length
5/8 in
Insert Diameter
5/8 in
External Thread Size
5/8"-11
Drill Bit Size
37/64 in
Minimum Installation Depth
11/16 in
Tap Sizes
5/8-11
Min. Full Thread Depth
11/16
Compatible Tap Size
5/8"-11
Maximum Hole Diameter
0.578 in

Details

CAD Available
Yes
Item
Self Locking Thread Insert
Material
Carbon Steel
Wall Type
Thin Wall
Thread Type
UNF Internal/UNC External
Installation Method
Screwdriver, Bolt/Nut, or Power Drive Tool
Tensile Strength (PSI)
78,300 psi
Internal Thread Class
2B
Brinell Hardness
163
Application
For Use on Metal
Power Driver
4ZE58
External Thread Class
2A
Finish
Black Phosphate
Features
Pre-Applied Adhesive Activates On Installation, Vibration Resistant
Thread Direction
Right Hand
Series
E-Z LOK
Material Grade/Class
12L14
External Thread Fit
2A
Full Cure Time
72 hr
Internal Thread Fit
2B
Tensile Strength
78,300 psi
System of Measurement
Inch
Compatible Material
Metal

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 5/8 In.-11, Drill Bit Size 37/64 in, External Thread Fit 2A, External Thread Size 5/8 In.-11, Finish Black Phosphate, Insert Diameter 5/8 in, Internal Thread Fit 2B, Internal Thread Size 1/2 In.-20, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.578 in, Minimum Installation Depth 11/16 in, Overall Length 5/8 in, System of Measurement Inch, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.