AcrylicStrip 1 Gallon - Remove Acrylic, Acrylic Latex, Polyrethane and Other Resin Coatings. Solven
- Mfr # AS1g
- Zoro # G823392228
product price:Â
$
72.19
/ea
Key Features
Primary Chemical
1-Methyl-2-pyrrolidone 872-50-4
For Use With
Used to remove curing compounds from concrete and/or used as a solvent-based sealer, stain and paint stripper with a wide range of applications
Cleaner Container Type
Bottle
Coverage
Coverage Rates Will Vary Based on Porosity, Severity and Type of Coating, Application Method, and Other Factors. Pre-Testing Can Better Determine Actual Coverage Rates.
Removes
Certain types of sealers, stains and paint. Removes layers of acrylics, acrylic latexes, polyurethane, and other resin coatings.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS1g
- Zoro #
- G823392228
- UPC #
- 638302706520
- Country of Origin
- United States
- Primary Chemical
- 1-Methyl-2-pyrrolidone 872-50-4
- For Use With
- Used to remove curing compounds from concrete and/or used as a solvent-based sealer, stain and paint stripper with a wide range of applications
- Cleaner Container Type
- Bottle
- Coverage
- Coverage Rates Will Vary Based on Porosity, Severity and Type of Coating, Application Method, and Other Factors. Pre-Testing Can Better Determine Actual Coverage Rates.
- Removes
- Certain types of sealers, stains and paint. Removes layers of acrylics, acrylic latexes, polyurethane, and other resin coatings.
- Color
- Clear Yellow
- Recommended Dilution
- Always used undiluted
- Fragrance
- Strong Solvent Scent
Dimensions
- Size
- 1 gal
Description
EaCo Chem AcrylicStrip - Remove Acrylic, Acrylic Latex, Polyurethane and other Resin Coatings AcrylicStrip is a solvent-based sealer, stain and paint stripper with a wide range of applications. AcrylicStrip will remove layers of acrylics, acrylic latexes, polyurethane and other resin coatings, and it is especially good at removing curing compounds from concrete. AcrylicStrip is always used undiluted. Application Instructions: 1. Apply AcrylicStrip to a dry surface through a low-pressure application system; or AcrylicStrip can be applied with a dry brush, rag, or roller. 2. Apply AcrylicStrip from top down using a side to side motion. 3. Allow AcrylicStrip to dwell for a minimum of five minutes before doing a scratch test. 4. If substrate is visible after conducting the scratch test, you are ready to rinse. If the substrate is not visible or the coating is gummy but not released, re-apply AcrylicStrip and allow to dwell for an additional ten minutes. Coverage Rates: Coverage rates will vary based on porosity, severity and type of coating, application method, and other factors. Proper testing will determine actual coverage rate. Rinsing: Use only cold water to rinse. Proper rinsing techniques determine the final look and quality of the job. A thorough rinse job is always recommended; however, our chemistry never requires flooding the surface. AcrylicStrip should be rinsed using cold water using either a pressure washer, garden hose, or water and brush. When using a pressure washer on wood, be sure to keep the nozzle at least six inches from the surface. Pressures that mark the surface should be avoided. When in doubt, follow the manufacturers recommended P.S.I. for the substrates. Pre-Testing: Always test prior to beginning full-scale stripping operations. Pre-testing will determine suitability and effectiveness on each type of surface and material designated to be stripped. Pre-testing will also determine dwell times and number of applications required to achieve desired results. Pre-testing will show any potential or adverse reactions to adjacent surfaces. Allow test areas to thoroughly dry before evaluating final appearance and results. Do not use a zero-degree nozzle. Caution: Do not allow the product to dry on a surface. Will not damage most unpainted surfaces such as glass, metals, or concrete. Do not use on asphalt shingles or vinyl siding.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.