Graf-Ex 1 Gallon - Outstanding Removal of Inks and Paints. Easy-to-use Multi-purpose Modern Day Str
- Mfr # GE1g
- Zoro # G023392097
product price:Â
$
77.85
/ea
Key Features
Primary Chemical
Ethylene Oxide
Fragrance
Mild Citrus
Removes
Ink, marker and graffiti. Also can be used to remove decal adhesive, silicone caulk and sealer from sensitive surfaces.
For Use With
Used to remove inks and paints from painted surfaces
Recommended Dilution
Always used undiluted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GE1g
- Zoro #
- G023392097
- UPC #
- 647829894344
- Country of Origin
- United States
- Primary Chemical
- Ethylene Oxide
- Fragrance
- Mild Citrus
- Removes
- Ink, marker and graffiti. Also can be used to remove decal adhesive, silicone caulk and sealer from sensitive surfaces.
- For Use With
- Used to remove inks and paints from painted surfaces
- Recommended Dilution
- Always used undiluted
- Coverage
- 100-250 sq-ft/gal
- Cleaner Container Type
- Bottle
- Color
- White to Yellow Overtime
Dimensions
- Size
- 1 gal
Description
EaCo GRAF-EX - Outstanding Removal of Inks & Paints Graf-Ex is an easy-to-use, multipurpose modern day stripper designed to be used where safety and performance are of equal importance. - Graf-Ex is a non-dilutable product that is outstanding in the removal of inks and paints from painted surfaces. - Graf-Ex does not harm most substrates and will not raise the grain of wood, cause flash rusting in metal or damage fiberglass. Graf-Ex is also an excellent adhesive remover, from decals to construction adhesives. For Use On: Interiors, painted surfaces and fiberglass. Use to Remove: Ink, marker and graffiti. Graf-Ex will also remove decal adhesive, silicone caulk and sealer from sensitive surfaces. Product Details: - Will not harm most substrates Mild on skin Non-flammable and biodegradable Will not raise the grain of wood or cause flash rusting on metal - Will not work on epoxy or urethane type coatings Do not use on Plexiglas. Coverage rates will vary from 100 - 250 sq. ft. per gallon depending on the surface porosity, texture and severity of staining. Use undiluted. Pre-Testing: Always test prior to beginning full-scale cleaning operations. Pre-testing will determine suitability and effectiveness on each type of surface and stain designated to be cleaned. Pre-testing will also determine dwell times and number of applications required to achieve desired results. Pre-testing will show any potential or adverse reactions to adjacent surfaces. Allow test areas to thoroughly dry before evaluating final appearance and results Safety Information: Always wear goggles and chemical resistant gloves when handling this product. Read the Safety Data Sheet for additional safety and health hazard information prior to use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.