Shop EACO CHEM
See all product information
Create Account
Stripsol Lo 5 Gallon - Non-Hazardous Stripping Agent. Solvent-Based Sealer, Stain and Paint Strippe
- Mfr # SsL5g
- Zoro # G123392249
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Fragrance
Mild
Coverage
125-250 sq-ft/gal
Recommended Dilution
ALways used undiluted
For Use With
Used to remove layers of acrylics, acrylic latexes, polyurethane, and other resin coatings
Removes
Layers of Acrylics, Acrylic Latexes, Polyurethane, Resin Coatings.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SsL5g
- Zoro #
- G123392249
- UPC #
- 647829895259
- Country of Origin
- United States
- Fragrance
- Mild
- Coverage
- 125-250 sq-ft/gal
- Recommended Dilution
- ALways used undiluted
- For Use With
- Used to remove layers of acrylics, acrylic latexes, polyurethane, and other resin coatings
- Removes
- Layers of Acrylics, Acrylic Latexes, Polyurethane, Resin Coatings.
- Color
- Clear to Yellow Overtime
- Primary Chemical
- 1-Methyl-2-pyrrolidone 872-50-40, Depropylene Glicol Monomethyl Ether 34590-94-8
- Cleaner Container Type
- Pale
Dimensions
- Size
- 5 gal
Description
EaCo Chem STRIPSOL LO - Non-Hazardous Stripping Agent Stripsol LO (low odor) is a solvent-based sealer, stain, and paint stripper that has a wide range of applications. Stripsol LO will remove layers of acrylics, acrylic latexes, polyurethane, and other resin coatings. The product’s low odor allows it to be used indoors and out. Alkyd enamels can be stripped using a two-step process. First apply Stripsol LO. While still wet apply Stripper Cream. Stripsol LO has little to no damage on most substrates. This includes wood, glass, metals, aluminum trim, and masonry surfaces. For Use On: The product’s low odor allows it to be used indoors and out. Use to Remove: Layers of acrylics, acrylic latexes, polyurethane, and other resin coatings. Product Details: Non-Flammable Does not burn skin - Plants may be damaged by direct contact * Do not use on asphalt shingles and vinyl siding Coverage rates will vary from 125-250 sq. ft. per gallon depending on the surface porosity, texture and severity of staining Use undiluted (straight). Pre-Testing: Always test prior to beginning full-scale cleaning operations. Pre-testing will determine suitability and effectiveness on each type of surface and stain designated to be cleaned. Pre-testing will also determine dwell times and number of applications required to achieve desired results. Pre-testing will show any potential or adverse reactions to adjacent surfaces. Allow test areas to thoroughly dry before evaluating final appearance and results Safety Information: Always wear goggles and chemical resistant gloves when handling this product. Read the Safety Data Sheet for additional safety and health hazard information prior to use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.