Graf-Ex 5 Gallon - Outstanding Removal of Inks and Paints. Easy-to-use Multi-purpose Modern Day Str

  • Mfr # GE5g
  • Zoro # G123392171
product price: 
$
334.99
/ea
Free Shipping & Returns

Key Features

Cleaner Container Type
Pale
Coverage
100-250 sq-ft/gal
Recommended Dilution
Always used undiluted
Removes
Ink, marker and graffiti. Also can be used to remove decal adhesive, silicone caulk and sealer from sensitive surfaces.
Primary Chemical
Ethylene Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GE5g
Zoro #
G123392171
UPC #
647829894351
Country of Origin
United States
Cleaner Container Type
Pale
Coverage
100-250 sq-ft/gal
Recommended Dilution
Always used undiluted
Removes
Ink, marker and graffiti. Also can be used to remove decal adhesive, silicone caulk and sealer from sensitive surfaces.
Primary Chemical
Ethylene Oxide
Fragrance
Mild Citrus
For Use With
Used to remove inks and paints from painted surfaces
Color
White to Yellow Overtime

Dimensions

Size
5 gal

Description

EaCo GRAF-EX - Outstanding Removal of Inks & Paints Graf-Ex is an easy-to-use, multipurpose modern day stripper designed to be used where safety and performance are of equal importance. - Graf-Ex is a non-dilutable product that is outstanding in the removal of inks and paints from painted surfaces. - Graf-Ex does not harm most substrates and will not raise the grain of wood, cause flash rusting in metal or damage fiberglass. Graf-Ex is also an excellent adhesive remover, from decals to construction adhesives. For Use On: Interiors, painted surfaces and fiberglass. Use to Remove: Ink, marker and graffiti. Graf-Ex will also remove decal adhesive, silicone caulk and sealer from sensitive surfaces. Product Details: - Will not harm most substrates Mild on skin Non-flammable and biodegradable Will not raise the grain of wood or cause flash rusting on metal - Will not work on epoxy or urethane type coatings Do not use on Plexiglas. Coverage rates will vary from 100 - 250 sq. ft. per gallon depending on the surface porosity, texture and severity of staining. Use undiluted. Pre-Testing: Always test prior to beginning full-scale cleaning operations. Pre-testing will determine suitability and effectiveness on each type of surface and stain designated to be cleaned. Pre-testing will also determine dwell times and number of applications required to achieve desired results. Pre-testing will show any potential or adverse reactions to adjacent surfaces. Allow test areas to thoroughly dry before evaluating final appearance and results Safety Information: Always wear goggles and chemical resistant gloves when handling this product. Read the Safety Data Sheet for additional safety and health hazard information prior to use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews