Stripper Cream 2 Gallon - Remove Paint, Graffiti and Heavy Black Crust on Wood, Natural Stone, Meta
- Mfr # SC2g
- Zoro # G823392259
product price:Â
$
151.99
/ea
Key Features
Removes
Paint and Black Crust
Primary Chemical
Sodium Hydroxide, Potassium Hydroxide
For Use With
Used to remove paint, stripping wood, rmeoving black crust on limsestone & sandstone
Recommended Dilution
Use undiluted for best results. Dilutions may be used based on application and surface to be cleaned
Coverage
50-200 sq-ft/gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC2g
- Zoro #
- G823392259
- UPC #
- 647829895211
- Country of Origin
- United States
Dimensions
- Size
- 2 gal
Details
- Removes
- Paint and Black Crust
- Primary Chemical
- Sodium Hydroxide, Potassium Hydroxide
- For Use With
- Used to remove paint, stripping wood, rmeoving black crust on limsestone & sandstone
- Recommended Dilution
- Use undiluted for best results. Dilutions may be used based on application and surface to be cleaned
- Coverage
- 50-200 sq-ft/gal
- Fragrance
- Mild
- Cleaner Container Type
- Pale
- Color
- Tan Paste
Description
EaCo Chem Stripper Cream Caustic Multi-Layer Paint and Black Crust Remover Stripper Cream is a thickened multilayer paint remover. Using NMD 80 for proper neutralization, Stripper Cream is excellent for wood stripping and repainting. Stripper Cream also removes heavy dimensional black crust on limestone & sandstone. When diluted with water, the product works well as a graffiti remover. Alkyd enamels can be stripped using a two-step process that utilizes AcrylicStrip and Stripper Cream. For Use On: Wood, limestone, sandstone, brick, metal, natural stone Use to Remove: Paint, graffiti, heavy black crust Product Details: Excellent consistency and coverage that enables spray, roll, or brush application Ready to use right out of the container Pleasant odor Proven effective with one application When used properly, remains on vertical surfaces without drying out Product continues to work over a prolonged period of time 2 gallon container Coverage rates will vary from 50 - 200 sq. ft. per gallon depending on the surface porosity, texture and severity of staining. Dilutions: Use undiluted (straight) for the best results. Dilutions may be used based on application and surface to be cleaned. Pre-Testing: Always test prior to beginning full-scale cleaning operations. Pre-testing will determine suitability and effectiveness on each type of surface and stain designated to be cleaned. Pre-testing will also determine dwell times and number of applications required to achieve desired results. Pre-testing will show any potential or adverse reactions to adjacent surfaces. Allow test areas to thoroughly dry before evaluating final appearance and results Safety Information: Always wear goggles and chemical resistant gloves when handling this product. Read the Safety Data Sheet for additional safety and health hazard information prior to use
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.