Shop EACO CHEM
See all product information
Create Account
C-Tar Melt 1 Gallon - Powerful Tar Melting Penetration. Water Soluble, Non-Hazardous and Powerful.
- Mfr # CTM1g
- Zoro # G923392036
product price:Â
$
82.69
/ea
Key Features
Coverage
Coverage Rates Will Vary Based on Dilutions, Porosity, Severity of Stain, Application Method, and Other Factors. Pre-Testing Can Better Determine Actual Coverage Rate.
Color
White
Primary Chemical
Petroleum Solvent 64742-9-5
pH
7.5
Container Size
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTM1g
- Zoro #
- G923392036
- UPC #
- 647829894139
- Country of Origin
- United States
- Item
- C-Tar Melt
- Coverage
- Coverage Rates Will Vary Based on Dilutions, Porosity, Severity of Stain, Application Method, and Other Factors. Pre-Testing Can Better Determine Actual Coverage Rate.
- Color
- White
- Primary Chemical
- Petroleum Solvent 64742-9-5
- pH
- 7.5
- For Use With
- Used for penetrating and softening tar for removal.
- Recommended Dilution
- Always used undiluted
- Container Type
- Bottle
- Fragrance
- Hydrocarbon Odor
- Flammability
- Yes
- pH_x
- 7.5
- Removes
- Tar
- For Use On_x
- Wood, metal, and amsonry surfaes.
Dimensions
- Container Size
- 1 gal
Description
EaCo Chem C-Tar Melt Water Soluble, Non-Hazardous, Powerful Tar Melting Penetration C-Tar Melt is a blend of water soluble, non-hazardous ingredients that give exceptionally powerful penetration and softening action. Do not dilute the product with water; product action will be stopped with the application of water. It is biodegradable and will aid in the separation of the tar residue from the rinse water if you contain and store the runoff for a short period of time. The ingredients do not harm the skin; skin will dry out if constantly exposed to the tar remover. C-Tar Melt is safe for wood, metal, brick, and masonry surfaces and will not raise the grain or cause discoloration of the surface on its own. This is a powerful penetrating system, so the best method of tar removal from a painted vehicle is by putting a small amount on a cloth and wiping. Some softening of the paint may occur that will be stopped on rinsing, but it is very important to always check the reaction before leaving C-Tar Melt on the surface. Size: 1 Gallon For Use On: Wood, metal, brick, concrete and other masonry surfaces Use to Remove: Tar residue, road grime Product Details: Powerful penetration and softening action Biodegradable Will not harm skin if used as directed Coverage: Coverage rates will vary based on dilutions, porosity severity of stain, application method, and other factors. Proper testing will determine actual coverage rate. C-Tar Melt is always used undiluted Pre-Testing: Always test prior to beginning full-scale cleaning operations. Pre-testing will determine suitability and effectiveness on each type of surface and stain designated to be cleaned. Pre-testing will also determine dwell times and number of applications required to achieve desired results. Pre-testing will show any potential or adverse reactions to adjacent surfaces. Allow test areas to thoroughly dry before evaluating final appearance and results. Safety Information: Always wear goggles and chemical resistant gloves when handling this product. Read the Safety Data Sheet for additional safety and health hazard information prior to use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.