Heritage Restorer 1 Gallon - Preserve Brick, Limestone, Terracotta, Granite, Terrazzo & More! Resto
- Mfr # HR1g
- Zoro # G123392058
product price:Â
$
53.75
/ea
Key Features
Primary Chemical
Glycolic Acid
Coverage
75-250 sq ft/gal
Recommended Dilution
Always used undiluted
Container Type
Bottle
For Use With
Used for removing virtually any stains from historical or sensitive substrates
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR1g
- Zoro #
- G123392058
- UPC #
- 647829894498
- Country of Origin
- United States
- Primary Chemical
- Glycolic Acid
- Coverage
- 75-250 sq ft/gal
- Recommended Dilution
- Always used undiluted
- Container Type
- Bottle
- For Use With
- Used for removing virtually any stains from historical or sensitive substrates
- Item
- Heritage Restorer
- Color
- Amber
- Fragrance
- Mild
- pH
- > 1.0
- For Use On_x
- Sandstone, Brick, Limestone, Concrete, Precast, Exposed Aggregate, Granite, Unpolished Marble, Synthetic Stone, Terrazo, Anodized Aluminum, IFS, Uncoated Stainless Steel, Stucco, CAST STONE, Glass
- pH_x
- > 1.0
- Removes
- Vanadium, Manganese, Mineral Oxide Stains, Pollution Stains, Concrete Leaching, Caulk Bleed, Hard Water Stains on Glass and Concrete, Sealer Overspray From Glass
- Flammability
- Yes
Dimensions
- Container Size
- 1 gal
Description
EaCo Chem Heritage Restorer Cutting Edge Non-Corrosive Technology for Restoring & Preserving History Heritage Restorer is a restoration detergent for historical or sensitive substrates. The product is based on a thoroughly developed non-corrosive technology. Cleaning power is achieved by a combination of over 25% surfactants, mild acids to melt metal and mineral oxide residue and water based solvents for hydrocarbon based residues. For Use On: Brick, limestone, sandstone, precast, exposed aggregate, granite, marble, synthetic stone, terra cotta, terrazzo, tyndall stone, uncoated stainless steel, unpolished marble, steel, glass Use to Remove: Vanadium, manganese, metal or mineral oxide stains, pollution stains, concrete leaching, caulk bleed, hard water stains on glass and concrete, sealer overspray from glass Product Details: Excellent for removing virtually all stains including mineral and metal oxide stains Reduces liability Non-Corrosive Technology Great for Granite, Sandstone, Limestone, and Concrete Low odor means it can easily be used for interior cleaning. Spray-on/Spray-off application process improves productivity One product restoration simplifies the process and reduces protection requirements VOC compliant Coverage varies from 75-250 sq. ft. per gallon OneRestorer is for use undiluted Heritage Restorer is always used undiluted. Always test prior to beginning full-scale cleaning operations. Pre-testing will determine suitability and effectiveness on each type of surface and stain designated to be cleaned. Pre-testing will also determine dwell times and number of applications required to achieve desired results. Pre-testing will show any potential or adverse reactions to adjacent surfaces. Allow test areas to thoroughly dry before evaluating final appearance and results Safety Information:Always wear goggles and chemical resistant gloves when handling this product. Read the Safety Data Sheet for additional safety and health hazard information prior to use. Do not get in eyes, on skin, or on clothing. wear contact lenses when using this product. If material comes in contact with clothing, wash before re-use. Do not dilute this product with any other product except clean water. Do not use any other application other than specified in the application instructions. Keep container closed when not in use. Use with adequate ventilation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.