OneRestore 1 Gallon - Remove Deep Staining from Limestone, Granite, Unpolished Marblw, Concrete, Br
- Mfr # OR1g
- Zoro # G023392240
product price:Â
$
54.49
/ea
Key Features
Color
Amber
Recommended Dilution
Always used undiluted
Coverage
75-250 sq ft/gal
Container Type
Bottle
Primary Chemical
Hydrochloric Acid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OR1g
- Zoro #
- G023392240
- UPC #
- 647829894702
- Country of Origin
- United States
- Item
- One Restore
- Color
- Amber
- Recommended Dilution
- Always used undiluted
- Coverage
- 75-250 sq ft/gal
- Container Type
- Bottle
- Primary Chemical
- Hydrochloric Acid
- For Use With
- Used for deep staining on limestone, granite, unpolished marble, concrete, brick, etc/
- Fragrance
- Pleasant Scent
- pH
- > 1.0
- Flammability
- Yes
- Removes
- Vanadium, Manganese, Mineral Oxide Stains, Pollution Stains, Concrete Leaching, Caulk Bleeding, Hard Water Stains on Glass, Sealer Overspray on Glass, Sealant Stains, Fresh Tar Stains
- pH_x
- > 1.0
- For Use On_x
- Brick, Limestone, Concrete, Precast, Exposed Aggregate, Granite, Unpolished Marble, Terrazzo, Anodized Aluminum, EIFS, Uncoated Stainless Steel, Stucco, Glass
Dimensions
- Container Size
- 1 gal
Description
EaCo Chem OneRestore - One answer to all of your restoration questions! One versatile product for virtually every surface. OneRestore provides remarkable versatility, cleaning power, and safety all in one. It is appropriate for single or multiple surface restoration. OneRestore is capable of removing the deepest stains. OneRestore can also be used to safely remove deposits on glass and anodized aluminum. OneRestore is a great choice for cleaning and restoring college campuses; government facilities, hospitals, and office buildings. For Use On: Limestone, brownstone, granite, unpolished marble, precast, exposed aggregate, concrete, brick, block, terracotta, aluminum, alucobond, glass**, anodized aluminum, vinyl, metals, wood, synthetic decking, stucco, sealer cleaning/removal, natural stone* * Not suitable for polished stone. ** Not suitable for metallic oxide film used for tinting, or self-cleaning glass. Please note: this product is not suitable for highly eroded historic gravestones Product Details: Excellent for removing virtually all stains, including mineral oxide stains, environmental pollution stains, and rust Spray-on/rinse-off application process improves productivity No scrubbing required Restoration using one product simplifies the process and reduces protection requirements No harm to plants from rinsed product when used as directed Safe on glass and anodized aluminum when used as directed Ideal for deep stain removal from porous substrates Safe for non-colored horizontal concrete, such as driveways and sidewalks. Biodegradable Coverage: 75-250 sq. ft. per gallon OneRestore is always used undiluted. Always test prior to beginning full-scale cleaning operations. Pre-testing will determine suitability and effectiveness on each type of surface and stain designated to be cleaned. Safety Information: Always wear goggles and chemical resistant gloves when handling this product. Read the Safety Data Sheet for additional safety and health hazard information prior to use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.