Shop EACO CHEM
See all product information
Create Account
SOS-50 - Masonry Detergent to Remove Mortar Smears on Brick, Block, Cast Stone & More! For Use on N
- Mfr # SOS50
- Zoro # G423391935
product price:Â
$
38.55
/ea
Key Features
pH
> 1.0
Recommended Dilution
4:1 (water:chemical)
Container Type
Bottle
Color
Light Amber
Fragrance
Mild
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOS50
- Zoro #
- G423391935
- UPC #
- 647829895181
- Country of Origin
- United States
- pH
- > 1.0
- Recommended Dilution
- 4:1 (water:chemical)
- Container Type
- Bottle
- Color
- Light Amber
- Fragrance
- Mild
- Coverage
- 100-200 sq ft
- Primary Chemical
- Chloramine
- Application
- No Scrubbing Necessary
- For Use With
- Clay Brick, Concrete Brick, Glazed Brick, Colored Block, Smooth Block, Cast Stone, Precast Concrete, Natural Stone, Sandstone, Limestone, Concrete Pavers, Windos, Hardscape, Colored Mortar, Etc.
- Item
- Masonry Detergent
- Flammability
- Yes
- pH_x
- > 1.0
- For Use On_x
- Virtually any Brick, Block, Stone, Case Stone or Precast
- Removes
- Mortar Smears
Dimensions
- Container Size
- 1 gal
Description
EaCo Chem SOS-50 - Masonry Detergent to Remove Mortar Smears on New Masonry Structures SOS-50 is a buffered detergent-based solution designed for the cleaning of new masonry structures. SOS-50 can be used on virtually any type of brick, block, stone, cast stone, and precast. No scrubbing is necessary. Size: 1 Gallon For Use On: Clay brick, concrete brick, glazed brick, colored block, smooth block, cast stone, precast concrete natural stone, sandstone, limestone, concrete pavers, windows, hardscape, colored mortar, and more! Use to Remove: Mortar smears Product Details Not regulated by the D.O.T. Low Odor Similar performance to NMD 80, without HCL Non-fuming Improves productivity No VOC's Can be used with a low pressure rinse Coverage rates will vary from 100-200 sq. ft. per gallon depending on the surface porosity, texture, ambient temperature, craftsmanship, severity of mortar smears, and severity of other post construction staining. Standard dilution of SOS-50 is 4 parts water to 1 part SOS-50. An EC Jet is recommended to ensure both proper dilution and application of SOS-50. Ideal size of pressure washer for exterior clean: gas powered 3 to 5 gallon or 4 to 6 gallon per minute pressure washer not to exceed 3,000 P.S.I. (For a clearer understanding of how to use an EC Jet watch our video at www. eacochem.com.) The best way to test windows, window frames, and door frames is to apply the suggested product to the end of a pencil eraser and place a small dot on each of the surfaces in question. Allow the product to dry on the surface (10 to 15 min). Rinse completely and check the results. If this produces any type of discoloration, do not allow the product to come in contact with these surfaces. They must be covered prior to cleaning. Safety Information: Always wear goggles and chemical resistant gloves when handling this product. Read the Safety Data Sheet for additional safety and health hazard information prior to use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.