Shop EACO CHEM
See all product information
Create Account
Smoke Melt 1 Gallon - Remove Heavy Soil Deposits from Wood, Metal and Masonry. Heavy Soil Deposit R
- Mfr # SM1g
- Zoro # G823392143
product price:Â
$
42.95
/ea
Key Features
Coverage
50-200 sq ft/gal
Primary Chemical
Potasium Hydroxide
pH
13.5
Fragrance
Mild Citrus
Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM1g
- Zoro #
- G823392143
- UPC #
- 647829895150
- Country of Origin
- United States
- Coverage
- 50-200 sq ft/gal
- Primary Chemical
- Potasium Hydroxide
- pH
- 13.5
- Fragrance
- Mild Citrus
- Item
- Smoke Melt
- Color
- Amber
- For Use With
- Used to remove heavy soil deposits from metal, wood or masontry
- Recommended Dilution
- 4:1 - 9:1 for severe smoke damage, 15:1 for light smoke damage, undiluted- 10:1 for brushing application and oil stain removal
- Container Type
- Bottle
- Removes
- Heavy Carbon Deposits, Food and Petroleum Oil Staining
- For Use On_x
- Wood and Masonry
- Flammability
- Yes
- pH_x
- 13.5
Dimensions
- Container Size
- 1 gal
Description
EaCo Chem Smoke Melt - 1 Gallon Heavy Soil Deposit Removal Smoke Melt is a highly alkaline cleaning product that will remove heavy soil deposits from metal, wood or masonry at high dilutions. Great care must be taken when applying the product due to its highly active penetrating nature. Smoke Melt will strip latex and enamel paints in a short time. Smoke Melt is good at softening the heavy black smoke on masonry that occurs as a result of fire damage. For Use On: Wood, metal, and masonry Use to Remove: Heavy carbon deposits and oil Product Details: Removes heavy carbon deposits Removes both food and petroleum oil staining Coverage rates will vary from 50 - 200 sq. ft. per gallon depending on the surface porosity, texture and severity of staining. Dilutions: 4:1 - 9:1 for severe smoke damage 15:1 for light smoke damage Use undiluted - 10:1 for brushing application and oil stain removal Pre-Testing: Always test prior to beginning full-scale cleaning operations. Pre-testing will determine suitability and effectiveness on each type of surface and stain designated to be cleaned. Pre-testing will also determine dwell times and number of applications required to achieve desired results. Pre-testing will show any potential or adverse reactions to adjacent surfaces. Allow test areas to thoroughly dry before evaluating final appearance and results Safety Information: Always wear goggles and chemical resistant gloves when handling this product. Read the Safety Data Sheet for additional safety and health hazard information prior to use
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.