Eagle Belting
2PJ326 12-13/16 in Outside Length, 3/16 in Top Width, 2 Ribs
Mfr # 70490001
Zoro # G1944340
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section PJ
- Industry Number 2PJ326
- Top Width 0.188 in
- Number of Ribs 2
- Thickness 0.125 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 55 MFD, 440V, Oval (2MDZ9)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (SSUTWNO24)
- TRITAN Tapered Bushing, 1.25-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (1310 X 1 1/4)
- PRIMEFIT 3-Way Round Manifold w/ 3 Couplers, Plug (M1401-5)
- EAGLE BELTING 4PJ286 11-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70484701)
- EAGLE BELTING 2PJ286 11-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474901)
- DAYTON A79 V-Belt, 81" Outside Length, 1/2" Top Width, 1 Ribs (6L187)
- CONTINENTAL CONTITECH 3VX900 Cogged V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (3VX900)
- DAYTON 4L440 V-Belt, 44 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 4L440 (4L440)
- MTD Belt V-Type A Sec (954-04122)
- GATES SPB3750 Metric V-Belt, 3750mm Outside Length, 17mm Top Width, 1 Ribs (SPB3750)
- Eagle Belting Power Transmission Belts