Corrosive Metal Safety Cabinet- 15 Gal/1 Shelf/2 Door/Man. Close- Blue

  • Mfr # EG-ADD-CRA

  • Zoro # G9888129


product price: $1,346.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG-ADD-CRA
Zoro #
G9888129
UPC #
48441690466
Country of Origin
United States

Description

Eagle's acid & corrosive safety cabinets are made of 18-gauge steel and double walled, making them ideal for holding harsh chemicals. The leak proof door sill and adjustable shelf to contain spills and hold different sized containers.
Capacity: 15 Gal. (56.7 L)
Color: Blue
Door Style: Manual Close
Inside Dimensions: 39.5" W x 14.6" D x 19.5" H
Lock: True
Number of Shelves: 1
Shelf Depth: 14"
WxDxH: 43" x 18" x 24"
Weight: 171lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products