Corrosive Metal Sfty Cabinet, 60 Gal/2 Shelf/2 Door, Blue, EG-CRA-6010

  • Mfr # EG-CRA-6010

  • Zoro # G9887480


product price: $2,760.60
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG-CRA-6010
Zoro #
G9887480
UPC #
48441691876
Country of Origin
United States

Description

Eagle's acid & corrosive safety cabinets are made of 18-gauge steel and double walled, making them ideal for holding harsh chemicals. The leak proof door sill and adjustable shelf to contain spills and hold different sized containers.
Capacity: 60 Gal. (227.2 L)
Color: Blue
Door Style: Self Close
Inside Dimensions: 30.75" W x 30.3" D x 60.5" H
Lock: True
Number of Shelves: 2
Shelf Depth: 29"
WxDxH: 34" x 34" x 65"
Weight: 382lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.