1 GALLON GEM RUST KILLER
Mfr # TX25-GEM
Zoro # G710920152
product price: $36.99
/eaKey Features
Container Type
Plastic Jug
Finish
Yellow
Features
Thin as water which spreads easily and covers a large area.
Paint and Primer Surface Material
Cutting Fluid
Fragrance
Pungent, Acidic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TX25-GEM
Zoro #
G710920152
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Container Type
Plastic Jug
Finish
Yellow
Features
Thin as water which spreads easily and covers a large area.
Paint and Primer Surface Material
Cutting Fluid
Fragrance
Pungent, Acidic
Max. Temp.
212° F
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.