32 FL OZ GEM RUST KILLER

  • Mfr # TX25-GEM 32 FL OZ

  • Zoro # G610920023


product price:  $14.29
/ea

Key Features

Container Type
Plastic Jug
Features
Thin as water which spreads easily and covers a large area.
Max. Temp.
212° F
Paint and Primer Surface Material
Cutting Fluid
Finish
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TX25-GEM 32 FL OZ
Zoro #
G610920023
UPC #
-
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Container Type
Plastic Jug
Features
Thin as water which spreads easily and covers a large area.
Max. Temp.
212° F
Paint and Primer Surface Material
Cutting Fluid
Finish
Yellow
Fragrance
Pungent, Acidic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.