Shop EAGLE CUTTING TOOLS
See all product information
Create Account
Cutting Fluid, 16 oz, Squeeze Bottle, Gold
- Mfr # EAGLE-VP48-16OZ
- Zoro # G510920093
product price:Â
$
13.65
/ea
Key Features
Container Size
16 oz
Container Type
Squeeze Bottle
Viscosity
1000 SUS @ 100° F (estimate)
Features
Increase productivity, extends tool life and provides excellent finish and accurates threads
Welded Material
Cutting Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAGLE-VP48-16OZ
- Zoro #
- G510920093
- UPC #
- -
- Country of Origin
- United States
- Item
- Cutting Fluid
- Container Type
- Squeeze Bottle
- Viscosity
- 1000 SUS @ 100° F (estimate)
- Features
- Increase productivity, extends tool life and provides excellent finish and accurates threads
- Welded Material
- Cutting Fluid
- Flash Point
- 400 Degrees F
- Fragrance
- Mild Hydrocarbon
- Color
- Gold
- Form
- Liquid
Dimensions
- Container Size
- 16 oz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.