Zoro Homepage

Dual Control Elec Wheelbarrow Compressor

  • Mfr # TT518E

  • Zoro # G616391315


product price: $1,471.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Voltage
220V
Tank Size
10 gal
HP
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT518E
Zoro #
G616391315
UPC #
20791502071
Country of Origin
United States

Dimensions

Tank Size
10 gal

Details

Voltage
220V
HP
5

Description

The Eagle wheelbarrow 5hp 220 volt compressor is paired with a cast iron V style three cylinder 150 psi pump that produces 18.5 CFM's of air. This portable unit is perfect for jobsites with limited power supply. It's dual mode STOP/START or CONTINUOUS run feature makes it ideal for temporary job site power or use with a generator. ThIs model loaded with convienent features like extended oil drain & automotive style air filters for easy service along with ready to use features like dual quick connects, a built in regulator and an industry leading 10 gallon tank.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.