Cart Cover, 72x24x54, Green, Nylon, Zipper
Mfr # CZC-54-2472-LG
Zoro # G6851546
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Overall Height
54 in
Overall Length
72 in
Overall Width
24 in
Material
Coated Nylon
Color
Light Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CZC-54-2472-LG
Zoro #
G6851546
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
54 in
Overall Length
72 in
Overall Width
24 in
Overall LxWxH
72 in x 24 in x 54 in
Details
Material
Coated Nylon
Color
Light Green
Item
Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts
Features
Reinforced Top Corners
Closure
Zipper
For Use With
Any Standard Eagle Cart
Includes
Zipper
For Wire Shelf/Cart Type
Stationary or Mobile Shelving
ESD Conductive
No
Description
Utility Cart Cover, Load Capacity Not Applicable, Material Nylon, Color Green, Includes Not Applicable, For Use With Mfr. Model Number Any Standard Eagle Cart, Overall Depth 24 in, Overall Width 24 in, Overall Height 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.