Zoro Homepage

Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Silver, Width: 72"

  • Mfr # S4-74-2472Z

  • Zoro # G8069190


product price: $401.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Width
72"
Depth
24"
Height
74"
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4-74-2472Z
Zoro #
G8069190
UPC #
00720043159854
Country of Origin
United States

Dimensions

Width
72"
Depth
24"
Height
74"

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Number of Shelves
4
Color
Silver
Finish
zinc
Includes
(4) Posts; (4) Shelves

Description

Adjust Shelving,4-Shelf,74"Hx24"Wx72"L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.