55 gal, 18-Gauge Steel, 30 in W x 50 in H x Beige

  • Mfr # 1928XBEI

  • Zoro # G500711410


product price:  $2,916.00
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
55 gal
Material
18-Gauge Steel
Exterior Height
50 in
Exterior Width
30 in
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1928XBEI
Zoro #
G500711410
UPC #
048441692477
Country of Origin
United States

Dimensions

Exterior Height
50 in
Exterior Width
30 in
Outside Length
48 in
Inside Length
44.8"
Inside Height
45.5"
Inside Width
26.75"

Details

Storage Capacity
55 gal
Material
18-Gauge Steel
Color
Beige
Number of Doors
2
Door Type
Manual Close
Lockable
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products